Skip Content
CBL 3/8 IN L100FT WLL2880LB 7X19 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/8 IN L100FT WLL2880LB 7X19 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJV5
  • Mfr. Model # 2VJV5
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.92 lbs

Technical Specs

  • Item Cable
  • Material Type 302/304 Stainless Steel, Clear Vinyl Jacketed
  • Outside Dia. 15/32"
  • Length 100 ft.
  • Coating Material Clear Vinyl
  • Working Load Limit 2400 lb.
  • Cable Size 3/8"
  • Strand Type 7 x 19
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list