CBL 3/8 IN L 25 FT WLL 3500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 3/8 IN L 25 FT WLL 3500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAL8
  • Mfr. Model # 2TAL8
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 25 ft.
  • Coating Material None
  • Outside Dia. 3/8"
  • Working Load Limit 3500 lb.
  • Strand Type 1 x 19
  • Cable Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list