CBL 3/8 IN 100 FT 3000 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 3/8 IN 100 FT 3000 LB CAPACITY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DLB7
  • Mfr. Model # 1DLB7
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.81 lbs

Technical Specs

  • Item Cable
  • Standards Conforms to US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
  • Material Galvanized Steel
  • Includes Thimble Eye on One End, Safety-Fused on Other End
  • Length 100 ft.
  • Coating Material None
  • Outside Dia. 3/8"
  • Working Load Limit 2880 lb.
  • Cable Size 3/8"
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list