Skip Content
CBL 3/64 IN L250FT WLL54LB 7X7 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/64 IN L250FT WLL54LB 7X7 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJP7
  • Mfr. Model # 2VJP7
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Cable
  • Material Type 302/304 Stainless Steel, Clear Vinyl Jacketed
  • Length 250 ft.
  • Outside Dia. 1/16"
  • Coating Material Clear Vinyl
  • Working Load Limit 54 lb.
  • Coated/Uncoated Coated
  • Cable Size 3/64"
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list