Skip Content
CBL 3/32IN L50FT WLL184LB 7X7 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/32IN L50FT WLL184LB 7X7 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJL1
  • Mfr. Model # 2VJL1
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Material Galvanized Clear Vinyl Jacketed Steel
  • Item Cable
  • Length 50 ft.
  • Outside Dia. 1/8"
  • Working Load Limit 184 lb.
  • Cable Size 3/32"
  • Coating Material Clear Vinyl
  • Coated/Uncoated Coated
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list