CBL 3/32IN L250FT WLL184LB 7X7 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 3/32IN L250FT WLL184LB 7X7 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAA4
  • Mfr. Model # 2TAA4
  • UNSPSC # 31151703
  • CATALOGUE PAGE # 1907
  • Shipping Weight 4.25 lbs

Product Details

7 x 7 galvanized cable. For use with manual or electric winches. Select 304 stainless steel or corrosion-resistant galvanized steel (vinyl jacketing available). Cables surpass RR-410D US Federal Specifications, including the breaking strength of MIL-DTL-83420. Do not exceed working load limit.

Technical Specs

  • Item Cable
  • Coating Material None
  • Material Galvanized Steel
  • Length 250 ft.
  • Outside Dia. 3/32"
  • Working Load Limit 184 lbs.
  • Cable Size 3/32"
  • Strand Type 7 x 7
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list