CBL 3/32 IN L500FT WLL184LB 7X7 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CBL 3/32 IN L500FT WLL184LB 7X7 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJG5
  • Mfr. Model # 2VJG5
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.89 lbs

Technical Specs

  • Item Cable
  • Material Nylon Coated Galvanized Steel
  • Length 500 ft.
  • Outside Dia. 5/32"
  • Working Load Limit 184 lb.
  • Coating Material Nylon
  • Cable Size 3/32"
  • Strand Type 7 x 7
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list