Skip Content
CBL 3/32 IN L500FT WLL184LB 7X7 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/32 IN L500FT WLL184LB 7X7 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJR8
  • Mfr. Model # 2VJR8
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.53 lbs

Technical Specs

  • Item Cable
  • Material Type 302/304 Stainless Steel, Clear Vinyl Jacketed
  • Length 500 ft.
  • Outside Dia. 1/8"
  • Coating Material Clear Vinyl
  • Working Load Limit 184 lb.
  • Cable Size 3/32"
  • Coated/Uncoated Coated
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list