Skip Content
CBL 3/32 IN L250FT WLL184LB 7X7 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/32 IN L250FT WLL184LB 7X7 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJG1
  • Mfr. Model # 2VJG1
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Material Nylon Coated Galvanized Steel
  • Item Cable
  • Length 250 ft.
  • Coating Material Nylon
  • Working Load Limit 184 lb.
  • Outside Dia. 1/8"
  • Cable Size 3/32"
  • Coated/Uncoated Coated
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list