Skip Content
CBL 3/32 IN L100FT WLL184LB 7X7 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CBL 3/32 IN L100FT WLL184LB 7X7 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJG3
  • Mfr. Model # 2VJG3
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Cable
  • Material Nylon Coated Galvanized Steel
  • Outside Dia. 5/32"
  • Coating Material Nylon
  • Length 100 ft.
  • Working Load Limit 184 lb.
  • Coated/Uncoated Coated
  • Strand Type 7 x 7
  • Cable Size 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list