Skip Content
CBL 3/32 IN L 500 FT WLL 240 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/32 IN L 500 FT WLL 240 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZY6
  • Mfr. Model # 2RZY6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Material Galvanized Steel
  • Item Cable
  • Length 500 ft.
  • Outside Dia. 3/32"
  • Working Load Limit 240 lb.
  • Cable Size 3/32"
  • Coating Material None
  • Strand Type 1 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list