Skip Content
CBL 3/32 IN L 500 FT WLL 200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/32 IN L 500 FT WLL 200 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAE1
  • Mfr. Model # 2TAE1
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Length 500 ft.
  • Outside Dia. 3/32"
  • Coating Material None
  • Working Load Limit 200 lb.
  • Cable Size 3/32"
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list