Skip Content
CBL 3/32 IN L 100 FT WLL 240 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/32 IN L 100 FT WLL 240 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZY4
  • Mfr. Model # 2RZY4
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Length 100 ft.
  • Coating Material None
  • Cable Size 3/32"
  • Outside Dia. 3/32"
  • Strand Type 1 x 19
  • Working Load Limit 240 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list