CBL 3/16IN L500FT WLL840LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 3/16IN L500FT WLL840LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAE9
  • Mfr. Model # 2TAE9
  • UNSPSC # 31151703
  • CATALOGUE PAGE # 1907
  • Shipping Weight 1.0 lbs

Product Details

7 x 19 galvanized cable. Use with manual or electric winches. Select between 304 stainless steel or corrosion resistant galvanized steel (vinyl jacketing available). Cables surpass RR-410D US Federal Specifications, including the breaking strength of MIL-DTL-83420. Do not exceed working load limit.

Technical Specs

  • Item Cable
  • Length 500 ft.
  • Material Galvanized Steel
  • Coating Material None
  • Outside Dia. 3/16"
  • Working Load Limit 840 lbs.
  • Cable Size 3/16"
  • Strand Type 7 x 19
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list