Skip Content
CBL 3/16IN L250FT WLL840LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/16IN L250FT WLL840LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJH7
  • Mfr. Model # 2VJH7
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.03 lbs

Technical Specs

  • Item Cable
  • Material Nylon Coated Galvanized Steel
  • Length 250 ft.
  • Outside Dia. 1/4"
  • Cable Size 3/16"
  • Coated/Uncoated Coated
  • Coating Material Nylon
  • Working Load Limit 840 lb.
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list