Skip Content
CBL 3/16IN L100FT WLL840LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/16IN L100FT WLL840LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJN5
  • Mfr. Model # 2VJN5
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.32 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Clear Vinyl Jacketed Steel
  • Length 100 ft.
  • Outside Dia. 5/16"
  • Cable Size 3/16"
  • Working Load Limit 840 lb.
  • Coating Material Clear Vinyl
  • Coated/Uncoated Coated
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list