Skip Content
CBL 3/16 IN L25FT WLL840LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/16 IN L25FT WLL840LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJN3
  • Mfr. Model # 2VJN3
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Clear Vinyl Jacketed Steel
  • Length 25 ft.
  • Outside Dia. 5/16"
  • Working Load Limit 840 lb.
  • Coating Material Clear Vinyl
  • Cable Size 3/16"
  • Strand Type 7 x 19
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list