Skip Content
CBL 3/16 IN L25FT WLL740LB 7X7 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/16 IN L25FT WLL740LB 7X7 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAY2
  • Mfr. Model # 2TAY2
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Material Type 304 Stainless Steel
  • Item Cable
  • Length 25 ft.
  • Outside Dia. 3/16"
  • Coating Material None
  • Strand Type 7 x 7
  • Cable Size 3/16"
  • Working Load Limit 740 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list