CBL 3/16 IN L100FT WLL740LB 7X7 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 3/16 IN L100FT WLL740LB 7X7 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJW6
  • Mfr. Model # 2VJW6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Safety Orange Vinyl Jacketed Steel
  • Length 100 ft.
  • Coating Material Safety Orange Vinyl
  • Coated/Uncoated Coated
  • Outside Dia. 1/4"
  • Cable Size 3/16"
  • Working Load Limit 740 lb.
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list