Skip Content
CBL 3/16 IN L100FT WLL740LB 7X7 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/16 IN L100FT WLL740LB 7X7 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAY4
  • Mfr. Model # 2TAY4
  • UNSPSC # 31151703
  • CATALOGUE PAGE # 1907
  • Shipping Weight 6.25 lbs

Product Details

7 x 7 304 stainless steel cable. Stainless steel wire rope offers great corrosion resistance combined with high strength.

Technical Specs

  • Item Cable
  • Length 100 ft.
  • Material 304 Stainless Steel
  • Outside Dia. 3/16"
  • Coating Material None
  • Cable Size 3/16"
  • Working Load Limit 740 lbs.
  • Strand Type 7 x 7
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list