Skip Content
CBL 3/16 IN L 500 FT WLL 940 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/16 IN L 500 FT WLL 940 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZZ6
  • Mfr. Model # 2RZZ6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Material Galvanized Steel
  • Item Cable
  • Length 500 ft.
  • Outside Dia. 3/16"
  • Coating Material None
  • Working Load Limit 940 lb.
  • Cable Size 3/16"
  • Strand Type 1 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list