Skip Content
CBL 1/8IN L250FT WLL340LB 7X7 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/8IN L250FT WLL340LB 7X7 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJY3
  • Mfr. Model # 2VJY3
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.09 lbs

Technical Specs

  • Material Green Polypropylene-Impregnated & Coated Galvanized Steel
  • Item Cable
  • Length 250 ft.
  • Outside Dia. 5/32"
  • Coating Material Green Polypropylene
  • Working Load Limit 340 lb.
  • Cable Size 1/8"
  • Strand Type 7 x 7
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list