Skip Content
CBL 1/8 IN L50FT WLL340LB 7X7 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/8 IN L50FT WLL340LB 7X7 STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJW7
  • Mfr. Model # 2VJW7
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Material Polypropylene-Impregnated & Coated Galvanized Steel
  • Item Cable
  • Length 50 ft.
  • Outside Dia. 5/32"
  • Coating Material Polypropylene
  • Working Load Limit 340 lb.
  • Cable Size 1/8"
  • Coated/Uncoated Coated
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list