Skip Content
CBL 1/8 IN L500FT WLL400LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/8 IN L500FT WLL400LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJH5
  • Mfr. Model # 2VJH5
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.62 lbs

Technical Specs

  • Item Cable
  • Material Nylon Coated Galvanized Steel
  • Length 500 ft.
  • Coating Material Nylon
  • Outside Dia. 7/32"
  • Cable Size 1/8"
  • Working Load Limit 400 lb.
  • Coated/Uncoated Coated
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list