Skip Content
CBL 1/8 IN L250FT WLL420LB 1X7 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/8 IN L250FT WLL420LB 1X7 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAJ9
  • Mfr. Model # 2TAJ9
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs

Technical Specs

  • Material Type 304 Stainless Steel
  • Item Cable
  • Length 250 ft.
  • Outside Dia. 1/8"
  • Cable Size 1/8"
  • Coating Material None
  • Strand Type 1 x 7
  • Working Load Limit 420 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list