CBL 1/8 IN L250FT WLL400LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 1/8 IN L250FT WLL400LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJT4
  • Mfr. Model # 2VJT4
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.47 lbs

Technical Specs

  • Material Type 302/304 Stainless Steel, Clear Vinyl Jacketed
  • Item Cable
  • Length 250 ft.
  • Outside Dia. 3/16"
  • Working Load Limit 352 lb.
  • Coating Material Clear Vinyl
  • Coated/Uncoated Coated
  • Cable Size 1/8"
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list