CBL 1/8 IN L100FT WLL400LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 1/8 IN L100FT WLL400LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJH3
  • Mfr. Model # 2VJH3
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Cable
  • Material Nylon Coated Galvanized Steel
  • Length 100 ft.
  • Coating Material Nylon
  • Outside Dia. 7/32"
  • Working Load Limit 400 lb.
  • Coated/Uncoated Coated
  • Cable Size 1/8"
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list