CBL 1/8 IN L 50 FT WLL 240 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 1/8 IN L 50 FT WLL 240 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJL7
  • Mfr. Model # 2VJL7
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Material Galvanized Clear Vinyl Jacketed Steel
  • Item Cable
  • Length 50 ft.
  • Coating Material Clear Vinyl
  • Outside Dia. 3/16"
  • Cable Size 1/8"
  • Working Load Limit 340 lb.
  • Coated/Uncoated Coated
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list