Skip Content
CBL 1/8 IN 250FT 340LB 7X7 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/8 IN 250FT 340LB 7X7 STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DLB1
  • Mfr. Model # 1DLB1
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.29 lbs

Technical Specs

  • Material Galvanized Steel
  • Item Cable
  • Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
  • Outside Dia. 1/4"
  • Coating Material Safety Orange Vinyl
  • Spool Width 3"
  • Working Load Limit 340 lbs.
  • Coated/Uncoated Coated
  • Length 250 ft.
  • Strand Type 7 x 7
  • Cable Size 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list