Skip Content
CBL 1/8 IN 100FT 340LB 7X7 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/8 IN 100FT 340LB 7X7 STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DLB3
  • Mfr. Model # 1DLB3
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Cable
  • Standards Conforms to US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
  • Material Galvanized Steel
  • Includes Thimble Eye on One End, Safety-Fused on Other End
  • Coating Material None
  • Outside Dia. 1/8"
  • Length 100 ft.
  • Working Load Limit 340 lb.
  • Cable Size 1/8"
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list