Skip Content
CBL 1/4IN L500FT WLL1400LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/4IN L500FT WLL1400LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAF2
  • Mfr. Model # 2TAF2
  • UNSPSC # 31151703
  • CATALOGUE PAGE # 1907
  • Shipping Weight 55.0 lbs

Product Details

7 x 19 galvanized cable. Use with manual or electric winches. Select between 304 stainless steel or corrosion resistant galvanized steel (vinyl jacketing available). Cables surpass RR-410D US Federal Specifications, including the breaking strength of MIL-DTL-83420. Do not exceed working load limit.

Technical Specs

  • Length 500 ft.
  • Item Cable
  • Coating Material None
  • Working Load Limit 1,400 lbs.
  • Strand Type 7 x 19
  • Cable Size 1/4"
  • Material Galvanized Steel
  • Outside Dia. 1/4"
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list