CBL 1/4IN L100FT WLL1400LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 1/4IN L100FT WLL1400LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJN8
  • Mfr. Model # 2VJN8
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.73 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Clear Vinyl Jacketed Steel
  • Length 100 ft.
  • Outside Dia. 5/16"
  • Coating Material Clear Vinyl
  • Cable Size 1/4"
  • Working Load Limit 1400 lb.
  • Strand Type 7 x 19
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list