Skip Content
CBL 1/4 IN L 25 FT WLL 640 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CBL 1/4 IN L 25 FT WLL 640 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAV8
  • Mfr. Model # 2TAV8
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 25 ft.
  • Outside Dia. 1/4"
  • Coating Material None
  • Coated/Uncoated Uncoated
  • Cable Size 1/4"
  • Working Load Limit 640 lb.
  • Strand Type 6 x 42 Fiber Core

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list