Skip Content
CBL 1/32 IN L 100 FT WLL 37 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/32 IN L 100 FT WLL 37 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZX4
  • Mfr. Model # 2RZX4
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Material Galvanized Steel
  • Item Cable
  • Length 100 ft.
  • Outside Dia. 1/32"
  • Coating Material None
  • Working Load Limit 37 lb.
  • Strand Type 1 x 7
  • Cable Size 1/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list