Skip Content
CBL 1/2 IN L 25 FT WLL 4560 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/2 IN L 25 FT WLL 4560 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAT2
  • Mfr. Model # 2TAT2
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 25 ft.
  • Outside Dia. 1/2"
  • Strand Type 6 x 19 Class IWRC
  • Coating Material None
  • Working Load Limit 4560 lb.
  • Cable Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list