CBL 1/16IN L500FT WLL96LB 7X7 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 1/16IN L500FT WLL96LB 7X7 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJF5
  • Mfr. Model # 2VJF5
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Material Nylon Coated Galvanized Steel
  • Item Cable
  • Length 500 ft.
  • Working Load Limit 96 lb.
  • Cable Size 1/16"
  • Coating Material Nylon
  • Outside Dia. 3/32"
  • Coated/Uncoated Coated
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list