Skip Content
CBL 1/16 IN L50FT WLL96LB 7X7 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 1/16 IN L50FT WLL96LB 7X7 STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJV6
  • Mfr. Model # 2VJV6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Safety Orange Vinyl Jacketed Steel
  • Coating Material Safety Orange Vinyl
  • Outside Dia. 1/8"
  • Length 50 ft.
  • Working Load Limit 96 lb.
  • Cable Size 1/16"
  • Coated/Uncoated Coated
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list