CBL 1/16 IN L50FT WLL96LB 7X7 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 1/16 IN L50FT WLL96LB 7X7 STEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJK4
  • Mfr. Model # 2VJK4
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Material Galvanized Clear Vinyl Jacketed Steel
  • Item Cable
  • Length 50 ft.
  • Outside Dia. 3/32"
  • Coating Material Clear Vinyl
  • Coated/Uncoated Coated
  • Working Load Limit 96 lb.
  • Strand Type 7 x 7
  • Cable Size 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list