CBL 1/16 IN L100FT WLL100LB 1X19 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 1/16 IN L100FT WLL100LB 1X19 ST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RZY1
  • Mfr. Model # 2RZY1
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Length 100 ft.
  • Outside Dia. 1/16"
  • Coating Material None
  • Working Load Limit 100 lb.
  • Cable Size 1/16"
  • Strand Type 1 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list