Skip Content
CBL 0.038 IN L 500 FT WLL 52 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 0.038 IN L 500 FT WLL 52 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAJ7
  • Mfr. Model # 2TAJ7
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 500 ft.
  • Outside Dia. 0.038"
  • Working Load Limit 52 lb.
  • Coating Material None
  • Cable Size 0.038"
  • Strand Type 1 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list