CBL 0.038 IN L 250 FT WLL 52 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 0.038 IN L 250 FT WLL 52 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAJ6
  • Mfr. Model # 2TAJ6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 250 ft.
  • Coating Material None
  • Working Load Limit 52 lb.
  • Outside Dia. 0.038"
  • Cable Size 0.038"
  • Strand Type 1 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list