Skip Content
CBL 0.024 IN L 100 FT WLL 20 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 0.024 IN L 100 FT WLL 20 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAH8
  • Mfr. Model # 2TAH8
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 100 ft.
  • Coating Material None
  • Working Load Limit 20 lb.
  • Outside Dia. 0.024"
  • Cable Size 0.024"
  • Strand Type 1 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list