CBL 0.018 IN L 250 FT WLL 11 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 0.018 IN L 250 FT WLL 11 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAH3
  • Mfr. Model # 2TAH3
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 250 ft.
  • Outside Dia. 0.018"
  • Coating Material None
  • Cable Size 0.018"
  • Working Load Limit 11 lb.
  • Strand Type 1 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list