Skip Content
CBL 0.012 IN L 500 FT WLL 5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 0.012 IN L 500 FT WLL 5 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAH1
  • Mfr. Model # 2TAH1
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 500 ft.
  • Working Load Limit 5 lb.
  • Cable Size 0.012"
  • Coating Material None
  • Strand Type 1 x 7
  • Outside Dia. 0.012"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list