Skip Content
CAUTION WET FLOOR, PVC CONE,ORANGE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUTION WET FLOOR, PVC CONE,ORANGE,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6FHC8
  • Mfr. Model # 6FHC8
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Height 18"
  • Material PVC
  • Item Traffic Cone
  • Width 11"
  • Legend Caution Wet Floor
  • Standards NCHRP-350, MUTCD
  • Double-Sided No
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color Black
  • Sign Shape Triangle
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list