Skip Content
CAUTION WET FLOOR,CONE,ORANGE,28 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUTION WET FLOOR,CONE,ORANGE,28 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6GFN5
  • Mfr. Model # 6GFN5
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.78 lbs

Technical Specs

  • Height 28"
  • Item Traffic Cone
  • Width 14.8"
  • Standards NCHRP-350, MUTCD
  • Legend Caution Wet Floor
  • Operating Temp. Range -22 Degrees F
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Legend Color Black
  • Header Background Color Red
  • Thickness 0.250"
  • Header Caution Wet Floor
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list