Skip Content
CAUTION SIGN,WET FLOOR,STAND,32X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUTION SIGN,WET FLOOR,STAND,32X45

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LWY4
  • Mfr. Model # 3LWY4
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Triangular Barricade/Floor Sign
  • Height 45"
  • Width 32"
  • Thickness 0.158"
  • Standards 29 CFR 1910.145
  • Legend Caution Wet Floor
  • Header Caution
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Sign Shape Triangle
  • OSHA Compliant Yes
  • Header Background Color Yellow
  • Header Legend Color Black
  • Sign Subject Matter Accident Prevention
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list