Skip Content
CAUT TG5-3/4X3IN BK/YEL 3/8IN 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUT TG5-3/4X3IN BK/YEL 3/8IN 10PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86545
  • Mfr. Model # 86545
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Nylon Tie
  • Material Polyester
  • Width 3"
  • Legend/Background Color Black/Yellow
  • Hole Size 3/8"
  • Reverse Side Legend Caution
  • Legend Caution Do Not Open This Valve
  • Item Caution Tag
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Shape Rectangle
  • Language English
  • Header Caution
  • Background Color Yellow
  • Legend Color Black
  • Withstand Pull Force 50 lb.
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Plumbing/Valves
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • No. of Ties Included 10
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list