Skip Content
CAUT TAG,5-3/4 X 3 IN,BK/YEL,MET,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAUT TAG,5-3/4 X 3 IN,BK/YEL,MET,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMX4
  • Mfr. Model # 2RMX4
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Caution Tag
  • Material Economy Polyester
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Legend/Background Color Black/Yellow
  • Standards ISO 9001
  • Reverse Side Legend Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge. It Is Here For A Purpose
  • Language English
  • Background Color Yellow
  • Header Caution
  • Legend Style Text
  • Grommet Material Metal
  • Legend Color Black
  • Tag Subject Lockout Tagout
  • Write on Surface Yes
  • Header Legend Color Yellow
  • Header Background Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list