Skip Content
CAUT TAG,5-3/4 X 3 IN,BK/YEL,MET,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAUT TAG,5-3/4 X 3 IN,BK/YEL,MET,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMV7
  • Mfr. Model # 2RMV7
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5-3/4"
  • Item Caution Tag
  • Width 3"
  • Material Economy Polyester
  • Legend Out Of Order
  • Hole Size 3/8"
  • Legend/Background Color Black/Yellow
  • Standards ISO 9001
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Language English
  • Background Color Yellow
  • Legend Color Black
  • Header Caution
  • Legend Style Text
  • Grommet Material Metal
  • Tag Subject Lockout Tagout
  • Header Legend Color Yellow
  • Write on Surface Yes
  • Header Background Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list